Zoro Homepage

57" Chestnut Solid Wood Sled Console Table

  • Mfr # 521957

  • Zoro # G722348203


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Overall Width
57 in
Overall Height
30 in
Application Type
No
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521957
Zoro #
G722348203
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
16 in
Overall Width
57 in
Overall Height
30 in

Details

Item
Console Table
Application Type
No
Assembly Required
Full Assembly Needed

Description

Transform your home with our elegant and versatile 57-inch chestnut solid wood sled console table. Don't miss out on the perfect finishing touch for your home. This rectangular table has clean lines and plenty of surface area. This unit has a chestnut genuuine hardwood tabletop. The sled of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 30-inch H x 57-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.