57" Dark Brown Solid and Manufactured Wood Six Drawer Double Dresser

  • Mfr # 490487

  • Zoro # G722906250


product price: $645.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Capacity
20 lb
Size
Yes
Dresser Orientation
Horizontal
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490487
Zoro #
G722906250
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
Yes
Length
38 in
Width
57 in
Depth
16 in

Details

Assembly Required
No Assembly Needed
Capacity
20 lb
Dresser Orientation
Horizontal
Material
Solid and Manufactured Wood
Number of Drawers
6
Soft Close or Self Close Drawer Glides
No
Commercial Use
Yes
Dresser Type
Double Dresser
Wood Species
Rubberwood
Felt Lined Drawers
No
Item
Dressers
Dovetail Drawer Joints
Yes
Doors Included
No
Hutch Included
No
Style
Contemporary
Color
Dark Brown

Description

Make your room functional and visually enticing with this masterful 57-inch dark brown solid and manufactured wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. Removable drawers give this chest flexibility and multi-functionality. 38-inch H x 57-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.