Zoro Homepage

57" Gray And Dark Brown Velvet Loveseat

  • Mfr # 543727

  • Zoro # G322348962


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown/Gray
Depth (in)
32 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Height (in)
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543727
Zoro #
G322348962
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
32 in
Height (in)
39 in
Width (in)
57 in

Details

Color
Dark Brown/Gray
Item
Love Seat
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

Transform your home's interior with this luxurious 57-inch gray and dark brown velvet loveseat. Track arms offer a comfy place to rest and give this piece some interest and shape. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39-inch H x 57-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.