57" Gray Carved Geometric Solid Wood Six Drawer Dresser
- Mfr # 661222
- Zoro # G522907204
product price:Â
$
2,608.99
/ea
Key Features
Finish
Natural
Doors Included
No
Size
No
Number of Drawers
6
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 661222
- Zoro #
- G522907204
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- No
- Depth
- 18 in
- Width
- 57 in
- Length
- 36 in
Details
- Finish
- Natural
- Item
- Dressers
- Doors Included
- No
- Number of Drawers
- 6
- Felt Lined Drawers
- No
- Wood Species
- Mango
- Commercial Use
- No
- Dresser Type
- Standard Dresser
- Soft Close or Self Close Drawer Glides
- No
- Assembly Required
- No Assembly Needed
- Style
- Modern
- Hutch Included
- No
- Color
- Gray
- Dovetail Drawer Joints
- No
- Material
- Solid Wood
- Dresser Orientation
- Horizontal
Description
Add personality to your bedroom style and a feeling of coziness with this 57-inch gray carved geometric solid wood six drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid mango wood and features groovy modern abstract carved detailing. 36.00-inch h x 57.00-inch w x 18.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.