
57" Gray Solid Wood Seven Drawer Dresser
Mfr # 521237
Zoro # G122374321
product price: $2,483.99
/eaKey Features
Height (in)
36 in
Width (in)
57 in
Material
Solid Wood
Depth (in)
18 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521237
Zoro #
G122374321
UPC #
-
Country of Origin
India
Dimensions
Height (in)
36 in
Width (in)
57 in
Depth (in)
18 in
Details
Material
Solid Wood
Color
Gray
Commercial Use
No
Item
Dresser
Assembly Required
Partial Assembly Needed
Description
This 57" gray solid wood seven drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 36" H x 57" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.