Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
57" Gray Solid Wood Six Drawer Double Dresser
Mfr # 374203
Zoro # G522908799
product price:Â $810.99
/eaKey Features
Width
57 in
Style
Traditional
Depth
15 in
Finish
Antique Gray
Doors Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 374203
- Zoro #
- G522908799
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 57 in
- Depth
- 15 in
- Length
- 33 in
Details
- Color
- Gray
- Style
- Traditional
- Item
- Dressers
- Finish
- Antique Gray
- Doors Included
- No
- Material
- Solid Wood
- Number of Drawers
- 6
- Dresser Orientation
- Horizontal
- Dresser Type
- Double Dresser
- Hutch Included
- No
- Commercial Use
- No
Description
This 57" gray solid wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 33" H x 57" W x 15" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.