57" Gray Wood Six Drawer Double Dresser
- Mfr # 714486
- Zoro # G522908355
product price:Â
$
2,110.99
/ea
Key Features
Style
Contemporary
Dresser Orientation
Horizontal
Number of Drawers
6
Width
57 in
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714486
- Zoro #
- G522908355
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- Dresser Orientation
- Horizontal
- Number of Drawers
- 6
- Commercial Use
- Yes
- Finish
- Matte
- Color
- Gray
- Dresser Type
- Double Dresser
- Material
- Manufactured Wood
- Assembly Required
- No Assembly Needed
- Dovetail Drawer Joints
- Yes
- Item
- Dressers
- Soft Close or Self Close Drawer Glides
- Yes
- Capacity
- 80 lb
- Hutch Included
- No
- Doors Included
- No
- Felt Lined Drawers
- No
Dimensions
- Width
- 57 in
- Size
- No
- Depth
- 18 in
- Length
- 32 in
Description
Enhance your room into a visually delightful and highly functional space with this 57-inch gray wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The gray coloration of this piece is neutral and will blend easily with most any decor. 32.00-inch h x 57.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.