
57" Nickel Adjustable Traditional Shaped Floor Lamp With Nickel Square Shade
Mfr # 526223
Zoro # G222362211
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Width
25.5 in
Material
Metal
Depth
10 in
Height
57 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526223
Zoro #
G222362211
UPC #
-
Country of Origin
China
Dimensions
Width
25.5 in
Depth
10 in
Height
57 in
Details
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Truly a mix of design and functionality that doesn't compromise on style, this 57" nickel adjustable traditional shaped floor lamp with nickel square shade will be a great addition to your space. The base of this lamp is made of nickel metal. The nickel of this lamp creates a nice contrast with the nickel metal square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 57" H x 25.5" W x 10" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.