Zoro Homepage

57" White Wood Ornate Coffee Table With Shelf

  • Mfr # 572270

  • Zoro # G622368141


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee
Length
41 in
Commercial Use
No
Width
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572270
Zoro #
G622368141
UPC #
-
Country of Origin
China

Dimensions

Length
41 in
Width
57 in
Height
21 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee
Commercial Use
No
Item
Coffee Table

Description

This stylish 57-inch white wood ornate coffee table with shelf is not only practical, but good looking and built to last. A chic all over white gives this traditionally styled ornate scrollwork table a fresh and updated look. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 21-inch h x 57-inch w x 41-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.