
58" Black and Gold Two Light Floor Lamp With Black Bell Shade
Mfr # 530707
Zoro # G822351455
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Height
58 in
Material
Metal
Depth
18 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530707
Zoro #
G822351455
UPC #
-
Country of Origin
China
Dimensions
Height
58 in
Depth
18 in
Width
18 in
Details
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Black
Description
Bring of level of elegance and charm to your space with this good looking 58" black and gold two light floor lamp with black bell shade. The base of this lamp is made of metal finished in a white tone. The white coloring adds a delightfully neutral tone to your home and matches with most any decor. The white of this lamp creates a nice contrast with the black metal bell shaped shade. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 58" H x 18" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.