This item is Discontinued.

Homeroots 58" Black And Gray Wood Six Drawer Double Dresser 564674

58" Black And Gray Wood Six Drawer Double Dresser (Discontinued)

  • Mfr # 564674
  • Zoro # G622361623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564674
Zoro #
G622361623
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (in)
16.54 in
Height (in)
34.06 in
Width (in)
58.43 in
Depth
16.54 in
Width
58.43 in
Length
34.06 in
Size
No

Details

Material
Solid and Manufactured Wood
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Dressers
Color
Black, Gray
Capacity
20 lb
Dovetail Drawer Joints
Yes
Felt Lined Drawers
No
Hutch Included
No
Soft Close or Self Close Drawer Glides
No
Finish
Matte
Style
Transitional
Dresser Type
Double Dresser
Doors Included
No
Number of Drawers
6
Dresser Orientation
Horizontal

Description

Make your room functional and visually enticing with this masterful 58-inch black and gray wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. The black and gray coloration of this piece is neutral and will blend easily with most any decor. The black and gray coloration of this piece gives it an updated, and modern edge. 34.06-inch h x 58.43-inch w x 16.54-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.