58" Black Faux Marble Wood and Metal Corner Computer Desk
Mfr # 489854
Zoro # G422908240
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Base Material
Metal
Mirrored
No
Cabinets Included
No
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489854
Zoro #
G422908240
UPC #
-
Country of Origin
China
Dimensions
Overall Height
30 in
Height Adjustable
No
Size
Medium
Overall Depth
44 in
Overall Width
58.25 in
Details
Item
Desks
Type
Computer Desk
Base Material
Metal
Mirrored
No
Cabinets Included
No
Material
Manufactured Wood
Shape
Corner Desk
Reversible Orientation
No
Color
Black, White
Gaming Configuration
No
Purposeful Distressing Type
No Distressing
Commercial Use
No
Style
Modern
Weight Capacity
75 lb
Assembled/Unassembled
Unassembled
Assembly Required
Partial Assembly Needed
Description
This 58-inch black faux marble wood and metal corner computer desk will help to turn your office space into a stylish workspace. Featuring a great space saving design, this corner desk corner desk is a perfect option for that corner nook in your living room, home office or bedroom. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 58.25-inch w x 44-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.