
58" Black Wood Computer Desk With Hutch
Mfr # 526175
Zoro # G922367394
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
38.78 in
Color
Black
Assembly Required
Full Assembly Needed
Overall Width
58.35 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526175
Zoro #
G922367394
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Depth
38.78 in
Overall Width
58.35 in
Overall Height
17.72 in
Details
Color
Black
Assembly Required
Full Assembly Needed
Application Type
No
Item
Desk
Description
This 58-inch black wood computer desk with hutch will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 17.72-inch h x 58.35-inch w x 38.78-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.