Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58" Black Wood Six Drawer Double Dresser

  • Mfr # 564679

  • Zoro # G522345662


product price: $765.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (in)
58.46 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Material
Solid and Manufactured Wood
Depth (in)
16.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564679
Zoro #
G522345662
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
58.46 in
Depth (in)
16.22 in
Height (in)
33.27 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dresser
Material
Solid and Manufactured Wood
Color
Black

Description

This 58-inch black wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The black coloration of this piece gives it an updated, and modern edge. 33.27-inch h x 58.46-inch w x 16.22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.