
58" Brass Adjustable Floor Lamp With Bronze Dome Shade
Mfr # 526253
Zoro # G222373651
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Depth
10.25 in
Material
Metal
Width
21 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526253
Zoro #
G222373651
UPC #
-
Country of Origin
China
Dimensions
Depth
10.25 in
Width
21 in
Height
58 in
Details
Color
Bronze
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Description
This 58" brass adjustable floor lamp with bronze dome shade is the perfect combination of design and function mixed with basic good looks. The brass base coloring infuses a warm and rich tone to your space. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base and features a metal dome shade. The height is adjustable to create just the right natural and soothing light in your space. 58" H x 21" W x 10.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.