Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58" Brass Traditional Shaped Floor Lamp With Brass Dome Shade

  • Mfr # 523516

  • Zoro # G122367828


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Height
58 in
Material
Metal
Width
15 in
Assembly Required
Partial Assembly Needed
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523516
Zoro #
G122367828
UPC #
-
Country of Origin
China

Dimensions

Height
58 in
Width
15 in
Depth
15 in

Details

Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Brass

Description

This 58" brass traditional shaped floor lamp with brass dome shade is a great way to add some brightness to any corner of your home. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. This good looking lamp includes a metal dome shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 58" H x 15" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.