
58" Bronze Metal Adjustable Floor Lamp With Bronze Metal Dome Shade
Mfr # 526271
Zoro # G222374733
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
58 in
Assembly Required
Partial Assembly Needed
Depth
10.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526271
Zoro #
G222374733
UPC #
-
Country of Origin
China
Dimensions
Height
58 in
Depth
10.5 in
Width
24 in
Details
Color
Bronze
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
No
Description
Embrace the good life with this hard working and stylish 58-inch bronze metal adjustable floor lamp with bronze metal dome shade. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. The bronze of this lamp creates a nice contrast with the bronze metal dome shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 58-inch h x 24-inch w x 10.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.