Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58" Brown Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 544742

  • Zoro # G722367464


product price: $2,949.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Length
58 in
Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544742
Zoro #
G722367464
UPC #
-
Country of Origin
India

Dimensions

Length
58 in
Height
30.5 in
Width
58 in

Details

Commercial Use
Yes
Tabletop Color
Brown
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

This good looking 58-inch brown solid wood pedestal base round top dining table is sure to inspire compliments. This table features quality construction from solid wood and a sleek monotone color scheme with brown as the main color on both the top and the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This table features a carved and detailed pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. 30.5-inch h x 58-inch w x 58-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.