58" Gray and Black Faux Stone Wood And Metal Corner Computer Desk
Mfr # 489985
Zoro # G622906169
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
75 lb
Shape
Corner Desk
Material
Manufactured Wood
Overall Width
58.25 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489985
Zoro #
G622906169
UPC #
-
Country of Origin
China
Dimensions
Overall Width
58.25 in
Overall Depth
44 in
Overall Height
30 in
Size
Medium
Height Adjustable
No
Details
Weight Capacity
75 lb
Shape
Corner Desk
Material
Manufactured Wood
Assembly Required
Partial Assembly Needed
Gaming Configuration
No
Cabinets Included
No
Mirrored
No
Base Material
Iron
Purposeful Distressing Type
No Distressing
Type
Computer Desk
Commercial Use
No
Color
Gray
Reversible Orientation
No
Style
Modern
Assembled/Unassembled
Unassembled
Finish
Matte
Item
Desks
Description
This 58-inch gray and black faux stone wood and metal corner computer desk will help to turn your office space into an executive suite. Featuring a great space saving design, this corner desk corner desk is a perfect option for that corner nook in your living room, home office or bedroom. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 58.25-inch w x 44-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.