Zoro Homepage

58" Ivory and Gold Wood Square Coffee Table With Shelf

  • Mfr # 572288

  • Zoro # G522373214


product price: $1,727.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Color
Coffee
Length
26 in
Width
58 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572288
Zoro #
G522373214
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
26 in
Width
58 in
Height
30 in

Details

Commercial Use
No
Tabletop Color
Coffee
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

This stylish 58-inch ivory and gold wood square coffee table with shelf is not only practical, but good looking and built to last. An antiqued ivory color is accented with gold to give this ornate and detailed table a stylish and regal look. Help to keep your space organized with the included bottom single shelf. This square table features old world design with ornate scrollwork that will add a great accent to your living room, bedroom, lounge, or office. 30.00-inch h x 58.00-inch w x 26.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.