Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58" Natural Distressed Solid Wood Dining Bench

  • Mfr # 524065

  • Zoro # G022374360


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Height
18 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524065
Zoro #
G022374360
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
16 in
Height
18 in
Width
58 in

Details

Item
Benche
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Add a good looking decorative accent to your space that is also practical for seating. Made of high quality solid wood, the all over natural coloration gives this piece an updated and refreshing look. The purposefully distressed finish gives this versatile bench an authentically rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 58-inch w x 16-inch d

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.