58" Natural Wood Look Tripod Floor Lamp With White Shade

  • Mfr # 523888

  • Zoro # G022359800


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
White
Depth
18 in
Width
18 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523888
Zoro #
G022359800
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
18 in
Height
58 in

Details

Application Type
No
Color
White
Item
Floor Lamp
Material
Manufactured Wood
Assembly Required
Full Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 58" natural wood look tripod floor lamp with white shade will be a great addition to your space. The base of this lamp is made of natural wood look light brown manufactured wood. The lamp light itself is covered by a tall and narrow white fabric shade, making this a classy piece that will complement most any interior. A sturdy three leg base gives this tripod style floor lamp a designer style that leans towards modern and industrial for a unique and stylish look. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 58" H x 18" W x 18" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.