
58" Nickel Adjustable Traditional Shaped Floor Lamp With Nickel Dome Shade
Mfr # 526254
Zoro # G922365772
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Height
58 in
Material
Metal
Depth
10 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526254
Zoro #
G922365772
UPC #
-
Country of Origin
China
Dimensions
Width
21 in
Height
58 in
Depth
10 in
Details
Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Add a bright anchor to your room with this 58" nickel adjustable traditional shaped floor lamp with nickel dome shade. The base of this lamp is made of metal finished in a nickel tone. The lamp light itself is covered by a metal, dome shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 58" H x 21" W x 10" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.