58" Oak Wood Writing Desk With Two Drawers
Mfr # 723766
Zoro # G022910995
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Reversible Orientation
No
Commercial Use
No
Type
Writing Desk
Purposeful Distressing Type
No Distressing
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
723766
Zoro #
G022910995
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Width
57.5 in
Overall Depth
18.1 in
Overall Height
29.6 in
Size
Large
Height Adjustable
No
Details
Reversible Orientation
No
Commercial Use
No
Type
Writing Desk
Purposeful Distressing Type
No Distressing
Style
Modern
Base Material
Manufactured Wood
Material
Manufactured Wood
Shape
Rectangular Desk
Weight Capacity
44 lb
Gaming Configuration
None
Color
Oak
Cabinets Included
No
Item
Desks
Mirrored
No
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Description
This 58-inch oak wood writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 29.60-inch h x 57.50-inch w x 18.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.