
58" Rust Metal Adjustable Swing Arm Floor Lamp With Rust Metal Dome Shade
Mfr # 526256
Zoro # G322375005
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Height
58 in
Application Type
No
Width
21 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526256
Zoro #
G322375005
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Height
58 in
Width
21 in
Details
Application Type
No
Material
Metal
Item
Floor Lamp
Color
Rust
Assembly Required
Partial Assembly Needed
Description
This 58-inch rust metal adjustable swing arm floor lamp with rust metal dome shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a rusted tone. The lamp shade itself has a dome shape and is made of metal, which makes it a perfect choice. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 58-inch h x 21-inch w x 10-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.