58" White and Black Faux Marble Wood And Metal Corner Computer Desk

  • Mfr # 489871

  • Zoro # G422910601


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Purposeful Distressing Type
No Distressing
Type
Computer Desk
Reversible Orientation
No
Overall Depth
44 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489871
Zoro #
G422910601
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
44 in
Overall Height
30 in
Overall Width
58.25 in
Size
Medium
Height Adjustable
No

Details

Purposeful Distressing Type
No Distressing
Type
Computer Desk
Reversible Orientation
No
Shape
Corner Desk
Weight Capacity
75 lb
Style
Modern
Gaming Configuration
No
Base Material
Iron
Material
Manufactured Wood
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Desks
Assembled/Unassembled
Unassembled
Mirrored
No
Color
White
Finish
Matte
Cabinets Included
No

Description

This 58-inch white and black faux marble wood and metal corner computer desk will help to turn your office space into an executive suite. This 58-inch white and black wood and metal corner computer desk is a great way to bring maximum amount of desk in a minimal amount of space to your living room, home office or bedroom. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 58.25-inch w x 44-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.