This item is Discontinued.

Homeroots 58" White And Silver Faux Crystal Bling Wood Six Drawer Double Dresser 564671

58" White And Silver Faux Crystal Bling Wood Six Drawer Double Dresser (Discontinued)

  • Mfr # 564671
  • Zoro # G822365445
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
564671
Zoro #
G822365445
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (in)
35.63 in
Width (in)
58.47 in
Depth (in)
16.14 in
Width
58.47 in
Size
No
Length
35.63 in
Depth
16.14 in

Details

Commercial Use
No
Material
Solid and Manufactured Wood
Assembly Required
Partial Assembly Needed
Item
Dressers
Number of Drawers
6
Finish
Gloss
Dresser Orientation
Horizontal
Dresser Type
Double Dresser
Doors Included
No
Wood Species
Rubberwood
Color
Silver, White
Dovetail Drawer Joints
Yes
Style
Contemporary
Hutch Included
No

Description

This 58-inch white and silver faux crystal bling wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The silver and white coloration of this piece is neutral and will blend easily with most any decor. 35.63-inch h x 58.47-inch w x 16.14-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.