58" White Solid and Manufactured Wood Six Drawer Double Dresser
- Mfr # 486523
- Zoro # G522907365
product price:Â
$
651.99
/ea
Key Features
Soft Close or Self Close Drawer Glides
No
Doors Included
No
Hutch Included
No
Dresser Orientation
Horizontal
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486523
- Zoro #
- G522907365
- UPC #
- -
- Country of Origin
- Malaysia
- Soft Close or Self Close Drawer Glides
- No
- Doors Included
- No
- Hutch Included
- No
- Dresser Orientation
- Horizontal
- Felt Lined Drawers
- No
- Wood Species
- Poplar
- Dovetail Drawer Joints
- Yes
- Dresser Type
- Double Dresser
- Number of Drawers
- 6
- Color
- White
- Assembly Required
- No Assembly Needed
- Item
- Dressers
- Style
- Contemporary
- Commercial Use
- Yes
- Finish
- Gloss
- Material
- Solid and Manufactured Wood
Dimensions
- Width
- 58 in
- Size
- No
- Length
- 29 in
- Depth
- 16 in
Description
This 58-inch white solid and manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 29-inch H x 58-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.