Zoro Homepage

59" Adjustable Black L Shape Computer Desk

  • Mfr # 528668

  • Zoro # G622362484


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Depth
24 in
Overall Height
46 in
Application Type
Yes
Overall Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528668
Zoro #
G622362484
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
46 in
Overall Width
59 in

Details

Assembly Required
Full Assembly Needed
Item
Desk
Application Type
Yes
Color
Black

Description

Look like an executive when you add this 59-inch adjustable black l shape computer desk to your office space. Forged with premium craftsmanship and design, this desk is built to last. The desk offers height adjustability, featuring a modern t-shape stainless steel base and a sleek black manufactured wood top. With integrated cable management, this desk is both functional and stylish, ideal for a modern office setup. The desk has a maximum height of 46 inches and a minimum height of 27 inches, providing versatility for your workspace needs. 46-inch H x 59-inch W x 24-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.