Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Adjustable Brown and Black L Shape Computer Desk

  • Mfr # 528669

  • Zoro # G122365206


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Width
59 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528669
Zoro #
G122365206
UPC #
-
Country of Origin
China

Dimensions

Overall Height
46 in
Overall Width
59 in
Overall Depth
24 in

Details

Item
Desk
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Look like a professional in your workspace with this sleek 59-inch height-adjustable l-shape computer desk in brown and black. Crafted from durable manufactured wood and stainless steel, this modern desk offers efficient cable management and a t-shape base design. The desk provides a comfortable maximum height of 46 inches and a minimum height of 27 inches, ensuring long-term comfort and productivity without compromising style. 46-inch H x 59-inch W x 24-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.