59" Antiqued Gold And Clear Iron and Glass Five Tier Etagere Bookcase
- Mfr # 488874
- Zoro # G822911475
product price:Â
$
5,221.99
/ea
Key Features
Type
Etagere
Color
Gold, Clear
Depth
18 in
Height
59 in
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488874
- Zoro #
- G822911475
- UPC #
- -
- Country of Origin
- India
- Item
- Bookcases
- Type
- Etagere
- Color
- Gold, Clear
- Shelf Capacity
- 50 lb
- Shelves
- Yes
- Purposeful Distressing Type
- No Distressing
- Shelf Adjustments
- No
- Number of Shelf Tiers
- 5
- Back Panel
- No
- Material
- Glass
- Frame Material
- Iron
- Room Divider
- Yes
- Assembly
- Partial Assembly Needed
- Number of Drawers
- No
- Finish
- Glossy
- Commercial Use
- Yes
- Load Capacity (Lb.)
- 50 lb
- Bookcase Orientation
- Vertical
Dimensions
- Depth
- 18 in
- Height
- 59 in
- Width
- 36 in
- Size
- Standard
Description
This 59-inch brass iron and glass five tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 59-inch H x 36-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.