Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Beige and Brown Upholstered Polyester Blend Bench with Drawers

  • Mfr # 524066

  • Zoro # G522365707


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Brown
Overall Depth
15 in
Assembly Required
No Assembly Needed
Overall Height
18.5 in
Overall Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524066
Zoro #
G522365707
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
15 in
Overall Height
18.5 in
Overall Width
59 in

Details

Seat Color
Brown
Assembly Required
No Assembly Needed
Item
Benche
Commercial Use
No

Description

Add a good looking decorative accent to your space that is also practical for seating. The beige upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Expertly upholstered with padding in a soft solid color polyester blend, this bench is as comfortable as it is good looking. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. . 18.5-inch H x 59-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.