59" Black And Gold Solid and Manufactured Wood Six Drawer Double Dresser
- Mfr # 490818
- Zoro # G122905990
product price:Â
$
3,854.99
/ea
Key Features
Soft Close or Self Close Drawer Glides
Yes
Finish
Brass
Width
59 in
Dresser Type
Double Dresser
Doors Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490818
- Zoro #
- G122905990
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 59 in
- Depth
- 19 in
- Size
- No
- Length
- 31 in
Details
- Soft Close or Self Close Drawer Glides
- Yes
- Finish
- Brass
- Dresser Type
- Double Dresser
- Doors Included
- No
- Color
- Black, Gold
- Number of Drawers
- 6
- Hutch Included
- No
- Item
- Dressers
- Dresser Orientation
- Horizontal
- Material
- Solid and Manufactured Wood
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
Description
Add personality to your bedroom style and a feeling of coziness with this 59-inch black and gold solid and manufactured wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid_and_manufactured_wood. The black and gold coloration of this piece gives it an updated, and modern edge. The black and gold coloration of this piece gives it a glamorous and striking finish. 31-inch h x 59-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.