
59" Black Arch Metal Framed Standing Mirror
Mfr # 565113
Zoro # G422372089
product price: $246.99
/eaKey Features
Depth
0.79 in
Color
Black
Width
19.65 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565113
Zoro #
G422372089
UPC #
-
Country of Origin
China
Dimensions
Depth
0.79 in
Width
19.65 in
Height
58.95 in
Details
Item
Mirror
Color
Black
Assembly Required
No Assembly Needed
Application Type
No
Material
Glass
Description
An elegantly arched mirror finished with a classic black metal frame, this piece exudes vintage charm with its antique mirror finish. Designed for wall mounting, its vertical orientation adds a touch of sophistication to any room. The sleek black frame complements the mirror's stylish casual look, making it a perfect addition to your home decor. 58.95-inch H x 19.65-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.