Zoro Homepage

59" Black Floating Mount TV Stand

  • Mfr # 569213

  • Zoro # G922374613


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Width
59.1 in
Height
10.4 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569213
Zoro #
G922374613
UPC #
-
Country of Origin
Colombia

Dimensions

Width
59.1 in
Height
10.4 in
Depth
12.6 in

Details

Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
TV Stand
Application Type
Yes
Color
Black

Description

Make a true home theater of your room with this captivating 59-inch black floating mount tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 10.4-inch h x 59.1-inch w x 12.6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.