
59" Black Metal Arch Wall Mounted Leaning Or Freestanding Framed Full Length Mirror
Mfr # 719129
Zoro # G522892401
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Frame Design
Classic
Shape
Arch
Frame Material
Metal
Depth
0.5 in
Set
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719129
Zoro #
G522892401
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Height
59 in
Width
16 in
Details
Frame Design
Classic
Shape
Arch
Frame Material
Metal
Set
No
Pieces Included
1
Defogging
No
Color
Black
Item
Mirrors
Lighted
No
Assembly Required
Partial Assembly Needed
Mirror Type
Full Length
Framed
Yes
Material
Silver-Plated Mirrors
Commercial Use
Yes
Orientation
Horizontal and Vertical
Mount Type
Wall Mounted, Leaning, Freestanding
Description
Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. This full-length arch mirror features a classic metal frame that complements both modern and traditional decor. Designed for versatility, it can be wall mounted, leaned against a surface, or used as a freestanding piece to fit any layout. The striking black color offers an elegant touch to any room, adding not just a mirror, but a stylish decorative accent to your decor. Upgrade your space with this stunning mirror that combines functionality and style. 59.00-inch h x 16.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.