Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Black Metal Framed Full Length Mirror

  • Mfr # 636327

  • Zoro # G022361162


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Height
59 in
Assembly Required
No Assembly Needed
Width
16 in
Material
Nano Glass
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636327
Zoro #
G022361162
UPC #
-
Country of Origin
China

Dimensions

Height
59 in
Width
16 in
Depth
0.5 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Material
Nano Glass
Application Type
Yes
Color
Black

Description

Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. With its classic frame design in brushed nickel, this rectangular mirror makes a striking addition to any room. The full-length size enhances the functionality while its shatterproof finish ensures durability and safety. Designed for vertical orientation, it complements modern interiors beautifully. The sleek black color adds a touch of sophistication, making it perfect for various decor styles. Crafted from high-quality metal, this mirror is both stylish and robust, offering an elegant focal point in your home that enhances light and creates an illusion of space. 59-inch h x 16-inch w x 0.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.