
59" Black Solid Wood and Cane Dining Bench
Mfr # 606739
Zoro # G022344318
product price: $1,417.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
18.11 in
Depth
17.72 in
Width
59.06 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606739
Zoro #
G022344318
UPC #
-
Country of Origin
China
Dimensions
Height
18.11 in
Depth
17.72 in
Width
59.06 in
Details
Assembly Required
No Assembly Needed
Item
Benche
Application Type
No
Color
Black
Description
Optimize your space and add some charm to your room with the 59-inch black solid wood and cane dining bench. A solid black solid wood frame is finished off with a matching black cane seat, giving this bench a chic monotone look. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.11-inch h x 59.06-inch w x 17.72-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.