Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Black Three Drawer Dresser

  • Mfr # 524966

  • Zoro # G122366968


product price: $1,577.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width (in)
59.06 in
Depth (in)
20.39 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524966
Zoro #
G122366968
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
59.06 in
Depth (in)
20.39 in
Height (in)
78.74 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Commercial Use
No
Item
Dresser

Description

Enhance your room into a visually delightful and highly functional space with this 59-inch black three drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 78.74-inch H x 59.06-inch W x 20.39-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.