Zoro Homepage

59" Black Two Drawer Combo Dresser

  • Mfr # 546424

  • Zoro # G722341914


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Width (in)
59.2 in
Assembly Required
Full Assembly Needed
Height (in)
70 in
Depth (in)
19.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546424
Zoro #
G722341914
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
59.2 in
Height (in)
70 in
Depth (in)
19.8 in

Details

Assembly Required
Full Assembly Needed
Item
Dresser
Color
Black
Commercial Use
No
Material
Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 59-inch black two drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 70-inch H x 59.2-inch W x 19.8-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.