
59" Black Two Drawer Combo Dresser
Mfr # 552266
Zoro # G022352429
product price: $1,369.99
/ea
Free Shipping & Returns
Key Features
Width (in)
59.2 in
Depth (in)
19.8 in
Commercial Use
Yes
Height (in)
70 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552266
Zoro #
G022352429
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
59.2 in
Depth (in)
19.8 in
Height (in)
70 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Black
Material
Manufactured Wood
Item
Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 59-inch black two drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 70-inch H x 59.2-inch W x 19.8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.