
59" Bronze Two Light Traditional Shaped Floor Lamp With Brown Rectangular Shade
Mfr # 526261
Zoro # G622362439
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Brown
Height
59 in
Depth
17 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526261
Zoro #
G622362439
UPC #
-
Country of Origin
China
Dimensions
Height
59 in
Depth
17 in
Width
17 in
Details
Material
Metal
Item
Floor Lamp
Color
Brown
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Bring of level of elegance and charm to your space with this good looking 59" bronze two light traditional shaped floor lamp with brown rectangular shade. The lamp is made of sturdy metal and features a bronze color. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric rectangular shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 59" H x 17" W x 17" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.