Zoro Homepage

59" Brown Cane And Solid Wood Bench

  • Mfr # 606740

  • Zoro # G922372398


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Depth
17.72 in
Assembly Required
No Assembly Needed
Width
59.06 in
Color
Brown
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606740
Zoro #
G922372398
UPC #
-
Country of Origin
China

Dimensions

Depth
17.72 in
Width
59.06 in
Height
18.11 in

Details

Item
Benche
Assembly Required
No Assembly Needed
Color
Brown
Application Type
No

Description

Distinctive in style the 59-inch brown cane and solid wood bench radiates a versatile charm. Made of high quality solid wood, the all over brown coloration gives this piece an updated and refreshing look. A solid brown solid wood frame is finished off with a matching brown cane and solid wood seat, giving this bench a chic monotone look. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.11-inch h x 59.06-inch w x 17.72-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.