Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" Brown Rounded Solid Wood Pedestal Base Dining Table
Mfr # 370716
Zoro # G322910046
product price:Â
$
2,706.99
/ea
Key Features
Shape
Round
Width
59 in
Length
59 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370716
- Zoro #
- G322910046
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 59 in
- Length
- 59 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Manufactured Wood
- Leg Type
- Pedestal
- Leg Color
- Brown
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Weight Capacity
- 4 lb
- Assembly Required
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Leaf Included
- No
- Commercial Use
- No
Description
Add handsome, fashionable design to your dining space with this 59-inch brown solid wood dining table. This table features quality construction from solid wood and a sleek monotone color scheme with brown as the main color on both the top and the base. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 59-inch brown solid wood dining table is a must-have for your home. 30-inch H x 59-inch W x 59-inch D