Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Brown Solid Wood And Solid Wood And Polyresin Coffee Table With Shelf

  • Mfr # 572269

  • Zoro # G222374993


product price: $1,644.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Height
21 in
Length
41 in
Tabletop Color
Coffee/Brown
Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572269
Zoro #
G222374993
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Length
41 in
Width
59 in

Details

Commercial Use
No
Item
Coffee Table
Tabletop Color
Coffee/Brown
Assembly Required
Partial Assembly Needed

Description

Make your living room or family room really stand out with this 59-inch brown solid wood and solid wood and polyresin coffee table with shelf. A solid brown solid wood and polyresin frame is finished off with a matching brown solid wood top, giving this table a chic monotone look. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 21-inch h x 59-inch w x 41-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.