Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Brown Solid Wood Distressed Floor Shelf Coffee Table With Shelf

  • Mfr # 605493

  • Zoro # G022352825


product price: $2,040.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Coffee
Width
59 in
Height
19 in
Assembly Required
No Assembly Needed
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605493
Zoro #
G022352825
UPC #
-
Country of Origin
India

Dimensions

Width
59 in
Height
19 in
Length
32 in

Details

Tabletop Color
Coffee
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Coffee Table

Description

Stylish and super sturdy, the 59-inch brown solid wood distressed floor shelf coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. This table is made from solid wood in a whitewashed brown color throughout the base and top and features gorgeous arche carved detailing . The purposefully distressed finish gives this table an authentically rustic feel. Help to keep your space organized with the included single shelf. 19-inch h x 59-inch w x 32-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.