Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Brown Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 604027

  • Zoro # G322374466


product price: $3,219.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Brown
Height
30 in
Assembly Required
Partial Assembly Needed
Width
59 in
Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604027
Zoro #
G322374466
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
59 in
Length
59 in

Details

Item
Dining Table
Tabletop Color
Brown
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

Make a statement with the 59-inch brown solid wood pedestal base round top dining table and infuse a dash of character and personality into your space. You will add an updated and fresh look to your dining space with this brown solid wood table. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 59-inch brown solid wood pedestal base round top dining table is a must-have for your home. 30-inch h x 59-inch w x 59-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.