
59" Brown Wood Enclosed and Open Storage TV Stand
Mfr # 535162
Zoro # G222349977
product price: $930.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Brown
Material
Manufactured Wood
Length
17.3 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535162
Zoro #
G222349977
UPC #
-
Country of Origin
Colombia
Dimensions
Length
17.3 in
Width
59.2 in
Height
19.9 in
Details
Item
TV Stand
Color
Brown
Material
Manufactured Wood
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 59-inch brown wood enclosed and open storage TV stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a transitional design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 19.9-inch h x 59.2-inch w x 17.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.