Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Brown Wood Ornate Carved Scrollwork Electric Fireplace With Mantle

  • Mfr # 574009

  • Zoro # G922365536


product price: $4,109.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Brown
Height
51 in
Width
59 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574009
Zoro #
G922365536
UPC #
-
Country of Origin
China

Dimensions

Height
51 in
Width
59 in
Depth
16 in

Details

Color
Brown

Description

The 59-inch brown electric wood free standing fireplace is a stunning centerpiece that elevates any living space. Crafted from high-quality manufactured wood, this fireplace features a beautifully carved and detailed mantle that showcases a rich brown finish that complements various decor styles. The electric feature provides the warmth of a fire without the hassle of logs or ashes, ensuring a clean and safe experience. With the ability to use with or without the heat, you can enjoy this fireplace all year. Enjoy the ambiance and comfort it brings, perfect for family gatherings or quiet nights in. With its elegant appearance and practical functionality, this fireplace is sure to impress guests and create lasting memories in your home. 51-inch h x 59-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.