Zoro Homepage

59" Clear Abstract Unframed Standing Mirror

  • Mfr # 565131

  • Zoro # G222348611


product price: $180.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Application Type
No
Material
Glass
Width
19.65 in
Height
58.95 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565131
Zoro #
G222348611
UPC #
-
Country of Origin
China

Dimensions

Width
19.65 in
Height
58.95 in
Depth
0.16 in

Details

Application Type
No
Material
Glass
Item
Mirror
Assembly Required
No Assembly Needed

Description

Elevate your space with the 59-inch clear abstract unframed standing mirror, designed for wall mounting to add a touch of casual style. Its vertical orientation and abstract shape make it a unique addition to any room, reflecting light and creating the illusion of more space in a subtle, understated manner. The clear color of this standing mirror ensures it effortlessly blends into your existing decor, offering a functional yet stylish piece. Perfect for checking your outfit before heading out the door or simply enhancing the ambiance of your living area, this mirror is both practical and visually appealing. 58.95-inch H x 19.65-inch W x 0.16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.